- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
description
- Our 3M™ XR Molded Wheel is an aggressive cutting wheel designed to help users achieve superior cutting action without sacrificing a final finish. It may be used for heavy stock removal on both ferrous and non-ferrous metals alike.
features
- Molded polyurethane wheel is durable and strong enough to stand up to edge deburring
- May be used on ferrous and non-ferrous metals
- Available in a range of grades and sizes, so wheel may be tailored to meet unique project needs
- Aluminum oxide cuts sharp while leaving a fine finish
- Suitable for a range of industries and workpieces, from plumbing fixtures to medical instruments
| RPM [Max] | 3000 rpm |
| Material | Aluminum Oxide |
| Center Hole Dia. | 1 in |
| Color | Gray |
| Used With | All Metals |
| Type | Molded Wheel |
| Grit | 240 |
| Performance | Better |
| Method of Attachment | Center Hole |
| Dia. | 6 in |
| Weight | 0.625 LB |
| EAN or UPC | 48011330723 |

