- 220 Grit
- Ceramic Material
- 7 5/8 in Diameter
- 6000 rpm
description
- Scotch-Brite™ Radial Bristle Brush Replacement Discs can be used to refill or expand the width of our Scotch-Brite™ Radial Bristle Brush (adapter sold separately). The molded, flexible bristles are filled with proprietary 3M™ Ceramic Abrasive Grain to provide a high quality finish with minimal pressure. Use the brush to effectively clean, finish, polish and deburr irregular surfaces.
features
- Molded, abrasive filled bristles clean, finish, polish, and deburr
- Additional discs allow for a greater range of brush widths
- Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
- Cleans with minimal pressure
- Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
- Contains no wire filaments for improved safety
| Color | Red |
| RPM [Max] | 6000 rpm |
| Material | Ceramic |
| Abrasive Material | Ceramic |
| Overall Diameter | 7.625 in, 193.675 mm |
| Used With | All Metals |
| Overall Width | 1 in, 25.4 mm |
| Grit | 220 |
| Bristle Type | Curved |
| Product Form | Disc |
| Dia. | 7.625 in |
| Weight | 6.07 LB |
| EAN or UPC | 48011331805 |

