- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Medium Grit
- 8 Density
description
- Our Scotch-Brite™ SF Finishing and Deburring Wheel is a convolute wheel that balances deburring with finishing — removing stubborn burrs while still delivering a fine finish.
features
- Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
- Silicon carbide cuts sharp and fast, enhancing throughput and productivity
- Open non-woven nylon construction helps minimize loading, prolonging abrasive service life
- May be used with bench and pedestal grinders
- Good for deburring, blending and finishing
| Center Hole Dia. | 1 in |
| Grit Type | Medium |
| For Use On | All Metals |
| Density | 8 Density |
| RPM [Max] | 6000 rpm |
| Form Type | Convolute/Deburring |
| Overall Diameter | 6 in, 152.4 mm |
| Grade | Medium |
| Center Hole | 1 in, 25.4 mm |
| Used With | All Metals |
| Material | Silicon Carbide |
| Type | Finishing & Deburring Wheel |
| Dia. | 6 in |
| Abrasive Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Attachment Type | Center Hole |
| Color | Gray |
| Face Width | 0.5 in, 12.7 mm |
| Overall Width | 0.5 in, 1.3 cm |
| Product Form | Wheel |
| Weight | 0.4 LB |
| EAN or UPC | 48011331843 |

