- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 8 Density
description
- Our Scotch-Brite™ SF Finishing and Deburring Wheel is a convolute wheel that balances deburring with finishing — removing stubborn burrs while still delivering a fine finish.
features
- Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
- Silicon carbide cuts sharp and fast, enhancing throughput and productivity
- Open non-woven nylon construction helps minimize loading, prolonging abrasive service life
- May be used with bench and pedestal grinders
- Good for deburring, blending and finishing
| Product Form | Wheel |
| Overall Width | 1 in, 25.4 mm |
| RPM [Max] | 4500 rpm |
| Type | Finishing & Deburring Wheel |
| Face Width | 1 in, 25.4 mm |
| Material | Silicon Carbide |
| Density | 8 Density |
| Form Type | Convolute/Deburring |
| Method of Attachment | Center Hole |
| Center Hole Dia. | 3 in |
| Grit Type | Medium |
| Grade | Medium |
| Center Hole | 3 in, 76.2 mm |
| Overall Diameter | 8 in, 203.2 mm |
| Dia. | 8 in |
| Abrasive Material | Silicon Carbide |
| Color | Gray |
| Attachment Type | Center Hole |
| Weight | 1.173 LB |
| EAN or UPC | 48011331867 |

