- 1 1/2 in Diameter
- 25000 rpm Rotation Speed
- Molded, Regular
description
- The 3M™ Roloc™ + Holder is a rugged, plastic holder that provides support for Roloc™ products including discs and combi wheels. Its deeper internal threads accept products with Roloc™ + Buttons. Our 3M™ Roloc™ + Holder quick release attachment makes changeover quicker for greater productivity during multi-step processes and the 1/4 inch (6 mm) shank works on standard power tool collet systems.
features
- Holder provides secure support and smooth performance for quick change Roloc™ + products
- The 3M Roloc™ + Holder has a deeper internal thread to accept products with the longer shaft of 3M Roloc™ + Discs, Wheels, and Brushes for extra support
- Attaches to right angle disc sanders or straight shaft die grinders equipped with ¼ inch or 6 mm collets
- Use with 3M™ Roloc™ products and other Scotch-Brite™ Roloc™ products
- Use with 3M™ Roloc™ + products and other Scotch-Brite™ Roloc™ + products
| Rotation Speed [Max] | 25000 rpm |
| Shank Size | 1/4 in |
| Method of Attachment | Quick Change |
| Type | Regular, Molded |
| Dia. | 1.5 in |
| Color | Black |
| Weight | 0.042 LB |
| EAN or UPC | 48011337340 |

