- 1.5 in Overall Width
- 72 in Minimum Overall Length
description
- Our 3M™ Trizact™ Cloth Belt 337DC delivers consistently in intermediate to final finish, medium pressure applications. Designed with aluminum oxide and a grinding aid on a durable X- weight cloth backing, this belt is available in widths from 1/2 to 24 inches and grades from A300 to A30.
features
- Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
- Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
- Durable cloth belt is frequently able to grind and finish in one operation
- Grinding aid reduces friction and keeps workpiece cool for dry grinding applications
- Extra-long belt life reduces abrasive cost and inventory
| Overall Length [Min] | 72 in, 183.8 mm |
| Abrasive Material | Aluminum Oxide |
| For Use On | Aluminum, Carbon Steel, High Nickel Alloy, Titanium/Zirconium, Stainless Steel, Soft Metals |
| Micron Grade | A100 |
| Backing Weight | X Weight |
| Backing Material | Cloth |
| Overall Width | 1.5 in, 38.1 mm |
| Product Form | Belt |
| Flex Type | No Flex |
| Splice Type | Film-Lok |
| Weight | 0.34 LB |
| EAN or UPC | 48011337814 |

