- 3 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite™ Roloc™ SL Surface Conditioning Disc is a durable product that combines blending and finishing capability with aggressive cut. Our unique web construction and formulation allows the disc to resist loading while giving you an aggressive cut and long product life – on both edges and flat surfaces.
features
- Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
- Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
- Versatile disc performs grindline refinement, metal blending, and surface preparation
- Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
- Convenient 3M™ Roloc attachment system provides quick and easy disc change-out
| Type of Abrasive | Non-Woven Surface Conditioning |
| Form Type | Disc |
| Product Form | Disc |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Overall Diameter | 3 in, 76.2 mm |
| Color | Brown |
| For Use On | All Metals |
| Attachment Type | TR |
| Hole Configuration | Plain |
| Performance | Better |
| Grit Type | Coarse |
| Dia. | 3 in |
| Abrasive Material | Aluminum Oxide |
| Grade | Coarse |
| RPM [Max] | 18000 rpm |
| Method of Attachment | TR |
| Weight | 0.039 LB |
| EAN or UPC | 48011337944 |

