Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M™ Safety-Walk™ Cushion Matting 3270E

00048011348285

3M™ Safety-Walk™ Cushion Matting 3270E
Item #102179995
  • 3' x 10' Overall Size
  • Black Color
  • Spring-coiled Vinyl Foam compresses providing Comfort
  • Black integral 4-sided edging
3M™ Safety-Walk™ Cushion Matting 3270E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3' x 10' Overall Size
  • Black Color
  • Spring-coiled Vinyl Foam compresses providing Comfort
  • Black integral 4-sided edging

features

  • Textured, solid top surface improves traction and allows debris to stay on top for easy cleanup
  • Helps reduce fatigue and improve productivity for employees who spend long hours on their feet in dry environments
  • Coils are permanently fused to the top surface and will not delaminate or separate when wet
Length 10 ft
Width 3 ft
Color Black
Weight 37.2 LB
EAN or UPC 48011348285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison