- 4' x 10' Overall Size
- Black Color
- Spring-coiled Vinyl Foam compresses providing Comfort
- Black integral 4-sided edging
description
- 3M™ Safety-Walk™ Cushion Matting 3270E ia a spring coiled vinyl matting that compresses uniformly and continually, helping provide greater comfort and less fatigue
features
- Textured top surface provides a high coefficient of friction for slip resistance
- Coils are permanently fixed to the top surface and will not delaminate or separate when wet like foam mats
- Lightweight for easy moving and positioning
- Ideal for light industrial and light to medium commerical applications where people stand for extended periods of time
- Easy to clean: shake or wash off with a hose or power washer
- Textured traction surface
- Coiled-vinyl bottom, solid top
- NFSI High Traction Certification
| Material | Vinyl |
| Color | Black |
| Width | 4 ft |
| Length | 10 ft |
| Weight | 49.6 LB |
| EAN or UPC | 48011348292 |

