- Microfiber Pad
description
- Microfiber flat mop pads scrub and remove debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers. Four border colors available: white, red, blue & green. Only white is available in 12", 18" & 24" sizes. All other colors available in 18" only.
features
- High quality microfiber cleans and removes debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.
- Limited shrinkage - retains 96% of its shape over time
- Washable up to 300 laundry cycles in bleached industrial/commercial (200°F), or up to 500 laundry cycles in bleached household (120°F)
- chlorine bleach safe
- Connects securely to hook and loop mop frames
- Available in four colored bordered versions (red, green, blue and white)
- color coding helps reduce potential cross-contamination
| Size | 18 in |
| Type | Microfiber Pad |
| Color | White |
| Surface | Rubber |
| Weight | 31.35 LB |
| EAN or UPC | 48011555942 |

