- 13.52 oz Container Size
- Cream Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP100FR is a flame retardant, non-sag, two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Low viscosity for easy dispensing and leveling. Non-sag formulation ensures adhesive stays where applied.
features
- UL 94 V-0 certified, FAR 25.853 60 second vertical burn test
- Adhesive formula cures rigid for high static load holding
- High shear ensures a permanent bonds
- Fast 6 minute work life with handling strength in about 15 minutes at room temperature
- Non-sag formulation ensures adhesive stays where applied
| Storage Temperature [Min] | 72 ⁰F |
| Container Size | 13.52 fl oz, 400 ml |
| Viscosity Range (CPS) @ Room Temperature | 80,000 |
| Product Form | Each |
| Working Time [Min] | 4.000 min |
| Color | Cream |
| Hardness | 87 Shore D |
| Setting Time | 20 min |
| Specific Gravity | 1.25 |
| Application | Bonding, Hard Disk Drive Component Assembly |
| Storage Temperature | 72 °F |
| Working Time [Max] | 8.000 min |
| Set Time | 4 min, 20 min |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Mixing Ratio | 1:1 |
| Open Time | 6 min @ 72 ⁰F |
| Shelf Life | 24 Months |
| Shear Strength @ 72 °F | 2200 psi |
| Storage Temperature [Max] | 72 ⁰F |
| Flame Retardant | FAR 25.853, UL94 V-0 |
| Open Time @ 72 °F | 6 min |
| Shear Strength | 2200 psi |
| Full Cure Time | 24-48 hr @ 72 F (22 C) |
| Physical Form | Flowable Liquid |
| Adhesive | Epoxy |
| Weight | 1.423 LB |
| EAN or UPC | 48011567433 |

