- 3M™ Easy Scrub Express Flat Mop Tool With Pad Holder
- 16" Head
- Vinyl Handle
description
- Flat mop tool used for fast, efficient and lightweight cleaning. For use with flat mops.
features
- A flat mop that uses 11.5 oz bottles (required - sold separately) to dispense cleaning chemicals
- If a different fluid is required, simply remove the partly used 11.5 oz. bottle and replace with alternative solution
- Lightweight: Aluminum handle with 16 inch mop pad holder weighs only 1.3 lbs (without solution)
- Adjustable handle from 39–60 inch.
- Available caddy holds 12 bottles, reducing trips to the janitor's closet to refill solution container
| Headband Size | 16 in |
| Handle Material | Vinyl |
| Weight | 2.76 LB |
| EAN or UPC | 48011590516 |

