Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scotch-Brite Ceramic Aluminum Oxide 4.5 in Disc

00048011603322

Scotch-Brite Ceramic Aluminum Oxide 4.5 in Disc
Item #103057752
  • 4.5 in Overall Diameter
  • Ceramic Aluminum Oxide Abrasive Material
Scotch-Brite Ceramic Aluminum Oxide 4.5 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Overall Diameter
  • Ceramic Aluminum Oxide Abrasive Material

description

  • Scotch-Brite™ Light Grinding and Blending Disc uses a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications. In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer.

features

  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
  • Durable construction resists edge wear
  • Scotch-Brite™ material won’t melt on hot welds, allowing blending without waiting
  • Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes
Weight 4.2 LB
EAN or UPC 48011603322
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison