- 7 in Diameter
- Ceramic Aluminum Oxide Material
description
- Scotch-Brite™ Light Grinding and Blending Disc uses a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications. In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer.
features
- Grinds and blends in a single step
- 3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
- Durable construction resists edge wear
- Scotch-Brite™ material won’t melt on hot welds, allowing blending without waiting
- Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes
| Abrasive Material | Ceramic Aluminum Oxide |
| RPM [Max] | 8600 rpm |
| Dia. | 7 in |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Performance | Best |
| Grade | Coarse |
| Form Type | Right Angle, Disc |
| Color | Blue |
| Method of Attachment | TN |
| Type of Abrasive | Non-Woven |
| Attachment Type | TN |
| Grit Type | Coarse |
| Overall Diameter | 7 in, 177.8 mm |
| For Use On | All Metals |
| Product Form | Disc |
| Back Color | Blue |
| Weight | 4.5 LB |
| EAN or UPC | 48011603537 |

