- 3 in Diameter
- Aluminum Oxide Material
description
- We constructed our Scotch-Brite™ Roloc™ Light Grinding and Blending Discs with a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications. In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer.
features
- Grinds and blends in a single step
- 3M™ ceramic aluminum oxide abrasives combines high cut-rate with blending ability to eliminate finishing steps
- Disc backup pad helps provide high edge durability for consistent finishing and long disc life
- Scotch-Brite™ material won’t melt on hot welds allowing blending without waiting
- Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
| Used With | All Metals |
| RPM [Max] | 18000 rpm |
| Grit Type | Coarse |
| Form Type | Disc |
| Grade | Coarse |
| Overall Diameter | 3 in, 76.2 mm |
| Color | Purple |
| Abrasive Material | Aluminum Oxide |
| Product Form | Disc |
| Method of Attachment | TR |
| Type of Abrasive | Non-Woven |
| For Use On | All Metals |
| Back Color | Blue |
| Attachment Type | TR |
| Hole Configuration | Plain |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Performance | Best |
| Weight | 5.75 LB |
| EAN or UPC | 48011603575 |

