- 2 in Diameter
- Ceramic Material
| Performance | Best |
| Color | Red, Maroon |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| RPM [Max] | 25000 rpm |
| Dia. | 2 in |
| Method of Attachment | TSM |
| Material | Ceramic |
| Grit Type | Coarse |
| Weight | 3.02 LB |
| EAN or UPC | 48011603742 |
| Performance | Best |
| Color | Red, Maroon |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| RPM [Max] | 25000 rpm |
| Dia. | 2 in |
| Method of Attachment | TSM |
| Material | Ceramic |
| Grit Type | Coarse |
| Weight | 3.02 LB |
| EAN or UPC | 48011603742 |