- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 11 Density
description
- We engineered our Scotch-Brite™ EXL-XP Deburring Wheel with superior durability and edge retention for tackling tough burrs and sharp edges on all types of metals, composites and glass. The EXL-XP wheel is designed to deliver a high cut rate and smooth running over the life of the wheel.
features
- Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
- Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
- Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
- Minimizes heat build up to lessen impact on heat-sensitive materials
- New technology maintains wheel conformability, offers superior edge retention and resists “chunking”
| Material | Silicon Carbide |
| Center Hole Dia. | 1 in |
| Product Form | Wheel |
| Dia. | 6 in |
| Color | Gray |
| Overall Diameter | 6 in, 152.4 mm |
| Center Hole | 1 in, 25.4 mm |
| Face Width | 0.5 in, 12.7 mm |
| Overall Width | 0.5 in, 12.7 mm |
| Attachment Type | Center Hole |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Performance | Best |
| Form Type | Convolute/Deburring |
| Density | 11 Density |
| Grade | Fine |
| For Use On | Glass, Composites |
| Abrasive Material | Silicon Carbide |
| Type | Convolute/Deburring Wheel |
| RPM [Max] | 6000 rpm |
| Used With | Composites |
| Weight | 2.22 LB |
| EAN or UPC | 48011604527 |

