- 27.2 lb Container Size
- Large Cylinder Container
- Clear Color
description
- 3M™ General Purpose Adhesive 60 is an economical, general purpose spray adhesive ideal for non-critical applications involving large surfaces. Formulated as an affordable option, our 3M™ General Purpose Adhesive 60 delivers fast results for immediate handling.
features
- Economical adhesive offers a reliable hold
- Formulated with exceptionally high solids to provide high coverage at extra value
- Offers good performance on textured substrates
- Fast-tack adhesive for immediate handling
- Available in cylinders and bulk containers for stationary or portable work
| Open Time [Max] | 60 min |
| Flammability | flammable |
| Solids Weight Percent | 0.43 |
| Container Type | Large Cylinder |
| Open Time | 1 - 60 min |
| Container Size | 27.2 lb., 12.3 kg |
| Color | Transparent |
| Open Time [Min] | 1 min |
| Weight | 0.0 LB |
| EAN or UPC | 48011616872 |

