- 139 lb Container Size
- Intermediate Cylinder Container
- Clear Color
description
- 3M™ HoldFast 70 Cylinder Spray Adhesive is our extremely versatile, fast-tacking industrial grade spray adhesive with a unique wide-web spray pattern well suited for bonding a variety of construction materials. It requires a short dry time yet provides long open time to perfectly position your materials. It is an effective adhesive for waterproofing and protecting from moisture.
features
- Very fast-tacking adhesive bonds almost immediately and has a long bonding range
- Portable container provides a spray pattern with low soak-in and no overspray
- Bonds polystyrene without damaging the material or degrading the surface
- Versatile adhesive ideal for construction sites
- Creates quick bonds for temporary and permanent needs
| Solids Weight Percent | 0.21 |
| Container Size | 139 lb |
| Container Type | Intermediate Cylinder |
| Open Time [Max] | 60 min |
| Adhesive | Synthetic Elastomer |
| Flammability | flammable |
| Open Time [Min] | 1 min |
| Open Time | 1 - 60 min |
| Color | Transparent |
| Weight | 0.0 LB |
| EAN or UPC | 48011616919 |

