- 139 lb Container Size
- Intermediate Cylinder Container
- Clear Color
description
- 3M™ Hi-Strength Laminating Adhesive 92 is a high-tack, industrial-grade spray adhesive that offers a strong hold. This high-performance laminating adhesive is resistant to high temperatures, providing durability and resilience for applications involving large surfaces. Formulated as a fast-tack adhesive, our 3M™ Hi-Strength Laminating Adhesive 92 delivers fast results for immediate handling.
features
- Available in cylinders and bulk containers for stationary or portable work
- Fast-tack adhesive for immediate handling
- Lace pattern proven ideal for textured substrates
- High-temperature resistance for durable and resilient performance
- Versatile, high-tack adhesive offers a strong hold
- Formulated with exceptionally high solids to provide high coverage and economical value
| Solids Weight Percent | 0.23 |
| Open Time | 1 - 20 min |
| Color | Transparent |
| Open Time [Max] | 20 min |
| Container Size | 139 lb., 63 kg |
| Container Type | Intermediate Cylinder |
| Open Time [Min] | 1 min |
| Flammability | flammable |
| Weight | 0.0 LB |
| EAN or UPC | 48011616988 |

