- Medium Strength
- Green Color
- 1.69 oz Container Size
- Bottle Container
description
- 3M™ Scotch-Weld™ High Temperature Retaining Compound RT20G is a green, single component, high viscosity, thixotropic anaerobic retaining compound formulated for bonding cylindrical parts to give high strength bonds.
features
- Increases load-bearing characteristics of cylindrical joints
- High temperature resistance to 400°F (204°C)
- Easy-to-dispense, one component formula
- Prevents fretting and corrosion
- Requires no mixing or additives
| Temperature Range [Max] | 450 °F |
| Adhesive | Anaerobic |
| Physical Form | Liquid |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Strength | Medium |
| Color | Green |
| Container Type | Bottle |
| Container Size | 1.69 oz |
| Shelf Life | 12 Months |
| Storage Temperature | 60 °F to 80 °F |
| Weight | 0.0 LB |
| EAN or UPC | 48011626659 |

