- White Color
| Container Type | Tube |
| Physical Form | Paste |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Color | White |
| Shelf Life | 12 Months |
| Storage Temperature | 60 °F to 80 °F |
| Adhesive | Anaerobic |
| Container Size | 8.5 oz |
| Weight | 0.0 LB |
| EAN or UPC | 48011627120 |
| Container Type | Tube |
| Physical Form | Paste |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Color | White |
| Shelf Life | 12 Months |
| Storage Temperature | 60 °F to 80 °F |
| Adhesive | Anaerobic |
| Container Size | 8.5 oz |
| Weight | 0.0 LB |
| EAN or UPC | 48011627120 |