- For High Pressure Hydraulic and Pneumatic Fittings
- White Color
description
- 3M™ Scotch-Weld™ Stainless Steel High Temperature Pipe Sealant PS67 is an off-white, fast-curing, paste pipe sealant. Offering high-temperature resistance up to 400ºF (204ºC), this sealant provides a strong, tough seal that can be easily disassembled. We also formulated this high temperature pipe sealant to resist pressure and vibration for long-lasting durability.
features
- Cures quickly to seal hydraulic and pneumatic pipes and fittings
- Prevents leaks and corrosion in pipes by strengthening bonds between pipe threads
- Works on inactive surfaces, such as stainless steel, zinc and plated parts
- Features high temperature resistance to 400ºF (204ºC)
- Formulated for easy disassembly
- Designed to resist pressure and vibration, providing long-term durability
| Physical Form | Paste |
| Color | White |
| Adhesive | Anaerobic |
| Setting Time | 15 to 30 min |
| Container Size | 1.69 oz |
| Temperature Range [Max] | 400 °F |
| Container Type | Tube |
| Application | High Pressure Hydraulic, High Pressure Pneumatic Fittings |
| Viscosity [Max] | 900,000 Cps |
| Storage Temperature | 72 °F |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Shelf Life | 12 Months |
| Flashpoint | 212 ⁰F |
| For Use With | Most High Pressure Hydraulic and Pneumatic Fittings |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Set Time | 15 to 30 min |
| Product Form | Tube |
| Storage Temperature [Min] | 72 ⁰F |
| Storage Temperature [Max] | 72 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 48011627144 |

