- 400 ml Container Size
- Sausage Pack Container Type
- Black Color
| Color | Black |
| Container Type | Sausage Pack |
| Container Size | 400 mL |
| Physical Form | Medium Paste |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Hardness | 45 Shore A |
| Adhesive | Polyurethane |
| Weight | 0.0 LB |
| EAN or UPC | 48011627960 |

