- 600 ml Container Size
- Sausage Pack Container Type
- Black Color
description
- 3M™ Adhesive Sealant 760 UV is a single-component, moisture-curing, elastomeric, isocyanate-free adhesive sealant that offers exceptional UV resistance and long term durability.
features
- High performance bonding
- Excellent UV resistance
- Permanently elastic to allow joint movement
- 10-30 minute skin time, paintable immediately
- Silane Modified Polymer (SMP) adhesive sealant
- Low VOC
- Gap filling capabilities
- Single component, moisture-curing sealant offers a simplified production
| Adhesive | Silane Modified Polymer |
| Modulus | >145 lbf/in2 |
| Assembly Type | Panel to Frame / Stiffener to Panel |
| Application | Panel to Frame/Stiffner to Panel Assembly, Wall & Door Panel Attachment |
| Full Cure Time | 3.5 mm/24 hr |
| Container Size | 600 mL |
| Application Method | Hand or Pressure Caulk |
| Container Type | Sausage Pack |
| Physical Form | Medium Paste |
| Hardness | 55 Shore A |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Product Form | Pack |
| Weight | 0.0 LB |
| EAN or UPC | 48011628189 |

