- 8 in Diameter
- Aluminum Oxide Material
description
- The Scotch-Brite™ HS Blend and Finish Disc aggressively tackles weld burns and refinement, deburring and rust removal – leaving a consistent satin finish on the workpiece. Among Scotch-Brite™ surface conditioning discs, HS material features the toughest, most aggressive web.
features
- Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
- Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
- Springy fibers conform to irregular surfaces with uniform results
- Load resistant open web construction provides extended use
- Superior durability and cut make the disc long-lasting
- Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Center Hole | 0.5 in, 12.7 mm |
| RPM [Max] | 3000 rpm |
| Overall Diameter | 8 in, 203.2 mm |
| Grit Type | Medium |
| Dia. | 8 in |
| Grade | Medium |
| Color | Purple |
| Product Form | Disc |
| Weight | 14.1 LB |
| EAN or UPC | 48011641690 |

