- 3 in Diameter
- Aluminum Oxide Material
description
- The Scotch-Brite™ Roloc™ HS Blend and Finish Disc aggressively tackles weld burns and refinement, light deburring and rust removal – leaving a consistent satin finish on the workpiece. The result is a beautifully blended, burr-free, paint friendly finish. The Roloc quick-change attachment button provides secure attachment and easy disc changes for greater efficiency in the workshop.
features
- Flexible and conformable for weld burn removal, light deburring, blending, satin finishing and rust removal while leaving a consistent finish
- Aluminum Oxide mineral in medium grade coarseness works efficiently on weld burns, small burrs, and rust
- Springy fibers conform to irregular surfaces with uniform results
- Load resistant open web construction provides extended use
- Superior durability and cut make the disc long-lasting
- Secure threaded attachment makes disc changes fast and easy
| Grit Type | Medium |
| Dia. | 3 in |
| Method of Attachment | TR |
| Form Type | Disc |
| For Use On | All Metals |
| Material | Aluminum Oxide |
| Used With | All Metals |
| RPM [Max] | 15000 rpm |
| Abrasive Material | Aluminum Oxide |
| Performance | Best |
| Grade | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Overall Diameter | 3 in, 76.2 mm |
| Attachment Type | TR |
| Color | Purple |
| Product Form | Disc |
| Weight | 0.0 LB |
| EAN or UPC | 48011642062 |

