- 3 in Diameter
- Aluminum Oxide Material
| Color | Purple |
| Performance | Best |
| Method of Attachment | TSM |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven |
| Dia. | 3 in |
| RPM [Max] | 15000 rpm |
| Material | Aluminum Oxide |
| Weight | 5.41 LB |
| EAN or UPC | 48011642208 |
| Color | Purple |
| Performance | Best |
| Method of Attachment | TSM |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven |
| Dia. | 3 in |
| RPM [Max] | 15000 rpm |
| Material | Aluminum Oxide |
| Weight | 5.41 LB |
| EAN or UPC | 48011642208 |