- 3 in Overall Width
- Medium Grade
- Silicon Carbide Material
description
- Our Scotch-Brite™ Metal Blending Roll is specifically designed with heat-resistance and finishing properties that support blending and finishing on stainless steel, and doubles up as a good general cleaning sheet roll. Choose this sheet roll to blend surface scratches on many metals, wood and synthetic surfaces.
features
- Great flexibility and conformability for weld burn removal, blending and satin finishing while leaving a consistent finish
- Nylon web won’t melt on hot welds, allowing blending without waiting
- Silicon carbide mineral in medium grade coarseness works efficiently on weld burns and cleaning stainless steel cooking tops
- Springy fibers conform to irregular surfaces with uniform results
- Load resistant open web construction provides extended use
- Comes in a variety of widths to fit various tools and can be sized according to the application
| Grade | Medium |
| Overall Width | 3 in, 76.2 mm |
| Abrasive Material | Silicon Carbide |
| Color | Gray |
| Type of Abrasive | Non-Woven |
| Material | Silicon Carbide |
| Overall Length [Min] | 30 ft, 9.144 m |
| Length | 30 ft |
| Product Form | Roll |
| Grit | Medium |
| Weight | 5.0 LB |
| EAN or UPC | 48011644233 |

