- 0.5 in Overall Width
- Red Color
- 12 in Minimum Overall Length
description
- Scotch-Brite™ Durable Flex Belt is engineered to perform tough detail work such as deburring, blending and finishing on a variety of metals. The reinforced, low-stretch backing and superior edge durability aid in supplying an aggressive cutting ability. Conformable, nonwoven Scotch-Brite™ abrasives refine and prep metal surfaces without significantly altering the metal underneath.
features
- Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
- Offers great edge durability
- Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
- Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
- Provides controlled cut to eliminate gouging and leaves a burr-free finish
- Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family
| Used With | All Metals |
| Bonding Type | Resin |
| Color | Red |
| Grade | Medium |
| Back Color | Purple |
| RPM [Max] | 6500 ft/min |
| Overall Width | 0.5 in, 12.7 mm |
| Overall Length [Min] | 12 in, 304.8 mm |
| Backing Material | Low Stretch |
| Front Color | Maroon |
| Performance | Best |
| For Use On | All Metals |
| Type | Low Stretch |
| Bond | Resin |
| Grit Type | Medium |
| Length | 12 in |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Product Form | Belt |
| Weight | 1.1 LB |
| EAN or UPC | 48011644578 |

