- 1.5 in Diameter
- Red Color
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite™ Cross Buff polishes, cleans, satin finishes, denibs and defuzzes the interior diameters of metal components, such as lifter bores, valve bodies, valve spools, and tubing. Conformability of the nylon web makes this abrasive useful for removing surface oxidation, rust and corrosion on dies and molds prior to coating and polishing.
features
- Specialized abrasive tool for cleaning and polishing inside diameters 2-ply staggered design gets into hard-to-reach areas
- Conformability adapts to interior contours, providing consistent abrasive action
- Abrasive grades are capable of producing high-luster finishes
- Load resistance helps maintain peak cut-rate throughout the life of the product
| Abrasive Material | Aluminum Oxide |
| Dia. | 1.5 in |
| Color | Red |
| RPM [Max] | 20000 rpm |
| Attachment Type | Eyelet |
| Overall Diameter | 1.5 in, 38.1 mm |
| Converted Form | Cross Buff |
| Backing Material | Non-Woven |
| Shape | Cross |
| Weight | 4.38 LB |
| EAN or UPC | 48011645261 |

