- 2 in Diameter
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Color | Red, Maroon |
| Performance | Good |
| Grit Type | Medium |
| Dia. | 2 in |
| Type of Abrasive | Non-Woven Surface Conditioning |
| No. of Holes | 4 |
| Method of Attachment | TR |
| RPM [Max] | 25000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 48011646756 |

