Skip to content Skip to navigation menu
3M00048011647210

00048011647210

Scotch-Brite™ 20.5 in Coarse Grade Aluminum Oxide Surface Conditioning Belt
Item #106284578
  • 3 in Overall Width
  • Multi Color
  • 20.5 in Minimum Overall Length
3M00048011647210
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Width
  • Multi Color
  • 20.5 in Minimum Overall Length

description

  • Our durable Scotch-Brite™ SE Surface Conditioning Belt was built to last, resisting both wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.

features

  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks
Color Multi-Color
Overall Width 3 in, 76.2 mm
Back Color Blue
Product Form Belt
Overall Length [Min] 20.5 in, 520.7 mm
Grade Coarse
Abrasive Material Aluminum Oxide
Backing Material Scrim
Front Color Brown
Weight 0.0 LB
EAN or UPC 48011647210
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison