Skip to content Skip to navigation menu
Scotch-Brite™ Silicon Carbide 0.5 in Fine Grade EXL Unitized Wheel

00048011647418

Scotch-Brite™ Silicon Carbide 0.5 in Fine Grade EXL Unitized Wheel
Item #106287606
  • 1 in Overall Width
  • 0.5 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
Scotch-Brite™ Silicon Carbide 0.5 in Fine Grade EXL Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • 0.5 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.

features

  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials
Face Width 1 in, 25.4 mm
Grade Fine
Performance Better
Attachment Type Center Hole
Product Form Wheel
Method of Attachment Center Hole
Dia. 0.5 in
Grit Type Fine
Overall Width 1 in, 25.4 mm
Form Type Unitized
Abrasive Material Silicon Carbide
Center Hole 0.125 in, 3.175 mm
Overall Diameter 0.5 in, 12.7 mm
RPM [Max] 35100 rpm
Material Silicon Carbide
Density 2 Density
Color Gray
Weight 0.0 LB
EAN or UPC 48011647418
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison