- Medium Grit
- 0.12 in Shank Diameter
- Aluminum Oxide Material
- 34500 rpm
description
- Our Scotch-Brite™ EXL Unitized Mounted Point lightly deburrs, blends and finishes metal and plastic parts. The versatile assortment of shapes and sizes make the EXL Unitized Mounted Point a good match for small parts with hard-to-reach areas.
features
- Mounted point is securely fastened to a metal spindle for safe use with die grinder
- Abrasive lightly deburrs and finishes the workpiece without changing geometry
- Resists smearing for cleaner surfaces and less preparation
- Nonwoven construction resists loading during product use
- Unitized production method compresses abrasive web for greater density and durability
| Backing Material | Non-Woven |
| Abrasive Material | Aluminum Oxide |
| For Use On | Plastic |
| Bond | Resin |
| RPM [Max] | 34500 rpm |
| Shank Diameter | 0.12 in |
| Density | 8 Density |
| Color | Beige |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Attachment Type | Shaft |
| Type | Unitized |
| Grade | Medium |
| Method of Attachment | Shaft |
| Shank Dia. | 0.12 in, 3.04 mm |
| Product Form | Mounted Point |
| Used With | Plastic |
| Head Dia. | 0.5 in, 12.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 48011648071 |

