- 4 in Diameter
- 1/2 in Width
- 1 1/4 in Center Hole Diameter
- 5 Density
description
- The 3M™ Trizact™ Diamond Polishing Wheel 685DC incorporates advanced 3M technology to deliver a smooth, mirror finish on a variety of tool materials. It can be integrated seamlessly into existing manufacturing processes on a variety of CNC grinding machines.
features
- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish
- Produces a smooth, mirror finish that helps cutting tools last longer, cut faster
- Construction generates less heat and friction so tools last longer
- Improved tool aesthetics and performance please customers
- Allows automated polishing on many CNC machines and other automated equipment
- Delivers fast, consistent results on carbide and high-speed tool steels
| Type | Diamond Polishing Wheel |
| Thickness | 0.5 in |
| Material | Diamond |
| Micron Grade | 10 μm |
| Overall Diameter | 4 in, 101.6 mm |
| Shape | 1A8 |
| Product Form | Wheel |
| Center Hole | 1.25 in, 31.75 mm |
| Overall Thickness | 0.5 in, 12.7 mm |
| Density | 5 Density |
| RPM [Max] | 7000 rpm |
| Overall Width | 0.5 in, 12.7 mm |
| Abrasive Material | Diamond |
| Center Hole Dia. | 1 1/4 in |
| Dia. | 4 in |
| Used With | Carbide |
| For Use On | Carbide, Soft Metals |
| Width | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 48011648194 |

