- 0.5 in Overall Width
- 6 in Overall Diameter
- Coarse Grade
- Ceramic Material
description
- Our Scotch-Brite™ Rapid Cut Unitized Wheel combines the nonwoven abrasive technology of Scotch-Brite products with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use. The Scotch-Brite™ Rapid Cut Unitized Wheel makes tough jobs like weld blending and heavy deburring fast and easy.
features
- 3M Precision-Shaped Grain works rapidly while minimizing heat buildup on the workpiece
- Recommended for deburring and weld blending on all metals
- Available in a range of sizes, grades and densities so reaching awkward spaces is achievable
- Open web resists loading to help minimize wear from debris and prolong abrasive service life
| Overall Width | 0.5 in, 12.7 mm |
| Attachment Type | Center Hole |
| Product Form | Wheel |
| Grade | Coarse |
| Abrasive Material | Ceramic |
| Center Hole | 1 in, 25.4 mm |
| Form Type | Unitized |
| Overall Diameter | 6 in, 152.4 mm |
| Face Width | 0.5 in, 12.7 mm |
| RPM [Max] | 7500 rpm |
| Weight | 0.0 KG |

