Skip to content Skip to navigation menu
3M00048011649221

00048011649221

Scotch-Brite™ Ceramic 6 in Extra Coarse Grade Rapid Cut Unitized Wheel
Item #119667089
  • 1 in Overall Width
  • 6 in Overall Diameter
  • Extra Coarse Grade
  • Ceramic Material
3M00048011649221
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • 6 in Overall Diameter
  • Extra Coarse Grade
  • Ceramic Material

description

  • Our Scotch-Brite™ Rapid Cut Unitized Wheel combines the nonwoven abrasive technology of Scotch-Brite products with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use. The Scotch-Brite™ Rapid Cut Unitized Wheel makes tough jobs like weld blending and heavy deburring fast and easy.

features

  • 3M Precision-Shaped Grain works rapidly while minimizing heat buildup on the workpiece
  • Recommended for deburring and weld blending on all metals
  • Available in a range of sizes, grades and densities so reaching awkward spaces is achievable
  • Open web resists loading to help minimize wear from debris and prolong abrasive service life
Overall Width 1 in, 25.4 mm
Form Type Unitized
RPM [Max] 7500 rpm
Abrasive Material Ceramic
Product Form Wheel
Grade Extra Coarse
Attachment Type Center Hole
Center Hole 1 in, 25.4 mm
Overall Diameter 6 in, 152.4 mm
Face Width 1 in, 25.4 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison