- Very Fine Grade
- 6 in Overall Width
- 9 in Minimum Overall Length
description
- Scotch-Brite™ 7447 PRO Hand Pad combines flexibility with effective cutting action and precise hand control to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. The tightly graded abrasive particles in this new pad provide a consistent, uniform scratch throughout life of the hand pad.
features
- Superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks
- Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
- Pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
- Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
- Perforated for quick and easy tearing, reducing waste
| Form Type | Hand Pad |
| Overall Length [Min] | 9 in, 22.86 cm |
| Overall Width | 6 in, 15.24 cm |
| Sanding Method | Hand |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Form | Hand Pad |
| Color | Purple |
| Weight | 0.026 LB |
| EAN or UPC | 48011649269 |

