Skip to content Skip to navigation menu
3M00048011649849

00048011649849

Scotch-Brite™ Roloc™ Ceramic 3 in Extra Coarse Grade Rapid Cut Unitized Wheel
Item #119667106
  • 3 in Overall Diameter
  • Extra Coarse Grade
  • Ceramic Material
3M00048011649849
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Diameter
  • Extra Coarse Grade
  • Ceramic Material

description

  • Scotch-Brite™ Roloc™ Rapid Cut Unitized Wheels combine Scotch-Brite non-woven technology with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use – with an extremely fast cut-rate. These wheels make tough jobs like weld blending and heavy deburring quick and easy.

features

  • 3M™ Precision Shaped Grain works rapidly while minimizing heat buildup on the workpiece
  • Recommended for deburring and weld blending on all metals
  • Tough, layered, unitized construction effectively deburrs without altering dimensions of the workpiece
  • Quick change 3M™ Roloc™ attachment saves time in multi-step operations
  • Non-woven disc produces a consistent finish for the life of the wheel
Attachment Type TR
RPM [Max] 15100 rpm
Product Form Wheel
Grade Extra Coarse
Abrasive Material Ceramic
Overall Diameter 3 in, 76.2 mm
Face Width 0.125 in, 3.175 mm
Form Type Unitized Roloc™
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison