Skip to content Skip to navigation menu
3M00048011650982

00048011650982

Scotch-Brite™ Precision Shaped Ceramic 6 in Medium Grade Unitized Wheel
Item #119667147
  • 0.125 in Overall Width
  • 6 in Overall Diameter
  • Medium Grade
  • Precision Shaped Ceramic Material
3M00048011650982
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.125 in Overall Width
  • 6 in Overall Diameter
  • Medium Grade
  • Precision Shaped Ceramic Material

description

  • Scotch-Brite™ Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. Our multi-purpose wheel is unique, because it’s engineered to do all three.

features

  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
  • Nonwoven construction permits dust and debris to escape, minimizing loading
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Perfect for moderate to heavy deburring
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
Face Width 0.125 in, 3.175 mm
Overall Width 0.125 in, 3.175 mm
Product Form Wheel
Grade Medium
Overall Diameter 6 in, 152.4 mm
Center Hole 0.5 in, 12.7 mm
Abrasive Material Precision Shaped Ceramic
RPM [Max] 7500 rpm
Form Type Unitized
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison