- 6 in Diameter
- 3/8 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 9 Density
description
- Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.
features
- Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
- Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
- Unique resin system minimizes smearing, reducing time spent cleaning surfaces
- Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
| For Use On | Composites, Glass, All Metals, Soft Composite, Hard Composite |
| Overall Diameter | 6 in, 152.4 mm |
| Color | Gray |
| Dia. | 6 in |
| Performance | Good |
| Grit Type | Fine |
| Abrasive Material | Silicon Carbide |
| Center Hole Dia. | 1 in |
| Method of Attachment | Center Hole |
| Overall Width | 0.375 in, 9.525 mm |
| Used With | All Metals |
| Grade | Fine |
| Type | Convolute/Deburring Wheel |
| Face Width | 0.375 in, 9.525 mm |
| Center Hole | 1 in, 25.4 mm |
| RPM [Max] | 6000 rpm |
| Attachment Type | Center Hole |
| Product Form | Wheel |
| Material | Silicon Carbide |
| Form Type | Convolute/Deburring |
| Density | 9 Density |
| Weight | 2.015 LB |
| EAN or UPC | 48011928739 |

