- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 9 Density
description
- Scotch-Brite™ EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. The wheel performs best when consistently presented with a sharp edge or metal burrs. A unique resin system resists smearing and heat buildup.
features
- Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
- Specially engineered to condition sharp edges and metal burrs
- Convolute construction provides a balanced, smooth running wheel throughout product life
- Non-woven web runs cool and lessens impact on heat-sensitive materials
- Unique resin system produces less smearing, reducing clean and prep time
| For Use On | All Metals, Glass, Soft Composite, Hard Composite |
| Dia. | 8 in |
| Abrasive Material | Silicon Carbide |
| Color | Gray |
| Performance | Better |
| Center Hole Dia. | 3 in |
| Face Width | 2 in, 50.8 mm |
| Center Hole | 3 in, 76.2 mm |
| Type | Convolute/Deburring Wheel |
| Density | 9 Density |
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Form Type | Convolute/Deburring |
| Overall Diameter | 8 in, 203.2 mm |
| Attachment Type | Center Hole |
| Used With | All Metals |
| Overall Width | 2 in, 50.8 mm |
| Product Form | Wheel |
| Grit Type | Fine |
| Grade | Fine |
| RPM [Max] | 4500 rpm |
| Weight | 3.25 LB |
| EAN or UPC | 48011930398 |

