Skip to content Skip to navigation menu
Scotch-Brite™ 75 in Very Fine Grade Aluminum Oxide Low Stretch Belt

00048011932262

Scotch-Brite™ 75 in Very Fine Grade Aluminum Oxide Low Stretch Belt
Item #104062542
  • 37 in Overall Width
  • Blue Color
  • 75 in Minimum Overall Length
Scotch-Brite™ 75 in Very Fine Grade Aluminum Oxide Low Stretch Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 37 in Overall Width
  • Blue Color
  • 75 in Minimum Overall Length

description

  • Among our Scotch-Brite™ Surface Conditioning Belts, the Scotch-Brite™ Surface Conditioning Low Stretch Belt falls right in the middle in terms of its durability and flexibility. Its moderate strength makes it versatile and useful in many sequences — cutting aggressively without marring the substrate.

features

  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life
Abrasive Material Aluminum Oxide
Back Color Blue
Overall Length [Min] 75 in, 1905 mm
Front Color Blue
Used With Variety of Metals, from Stainless Steel to Brass
Grade Very Fine
For Use On Variety of metals, from stainless steel to brass
RPM [Max] 6500 ft/min
Backing Material Low Stretch
Product Form Belt
Length 75 in
Overall Width 37 in, 939.8 mm
Type of Abrasive Non-Woven Surface Conditioning
Color Blue
Bonding Type Resin
Material Aluminum Oxide
Grit Type Very Fine
Bond Resin
Weight 7.01 LB
EAN or UPC 48011932262
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison