Skip to content Skip to navigation menu
3M00048011932743

00048011932743

Scotch-Brite™ 31.5 in Medium Grade Aluminum Oxide Low Stretch Belt
Item #104025113
  • 12.75 in Overall Width
  • White Color
  • 31.5 in Minimum Overall Length
3M00048011932743
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12.75 in Overall Width
  • White Color
  • 31.5 in Minimum Overall Length

description

  • Among our Scotch-Brite™ Surface Conditioning Belts, the Scotch-Brite™ Surface Conditioning Low Stretch Belt falls right in the middle in terms of its durability and flexibility. Its moderate strength makes it versatile and useful in many sequences — cutting aggressively without marring the substrate.

features

  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life
Overall Length [Min] 31.5 in, 800 mm
Color White
Overall Width 12.75 in, 323.85 mm
Grade Medium
Front Color White
Bonding Type Resin
Back Color White
Product Form Belt
Abrasive Material Aluminum Oxide
Weight 2.0 LB
EAN or UPC 48011932743
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison