- Aluminum Oxide Material
description
- Our Scotch-Brite™ Cut and Polish Sheet features a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. May be used manually or on an in-line sander for metalworking, paint prep or coating and corrosion removal.
features
- Dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
- Load resistant design assures consistent action across the sheet
- Conformable and soft to meet every part of a metal surface evenly
- Flexible for getting into hard-to-reach spots
- Extremely durable material provides a long lifespan for the sheet
| Product Form | Sheet |
| Color | Beige |
| Overall Width | 12.75 in, 323.85 mm |
| Overall Length [Min] | 12.75 in, 323.85 mm |
| Abrasive Material | Aluminum Oxide |
| Grade | Medium |
| Weight | 0.625 LB |
| EAN or UPC | 48011936390 |

