- 10 ft Length
- 4 in Width
- Black Color
- Premium Grade
description
- Scotch® Roll 2210 is a 90 mil thick, premium grade self fusing mastic tape that offers moisture sealing and pad connections up to 600V.It is laminated to a flexible, all weather, UV resistant vinyl backing for added mechanical protection and withstands a wide temperature range of 0 to 100 °F ( 18 to 38 °C).
applications
- Usable for indoor and outdoor applications
- Bolted connectors, service drops, traffic signal wire connections, lighting connections, transformer bushing protection, padding bolted connections on bus bar, grounding rod connection protection, terminal protection, cable end sealing, secondary compress
features
- Self-fusing , tape insulates, and seals out moisture for connections up to 600 volts
- Provides protection against UV rays, abrasion, moisture and alkalis with its polyvinyl chloride backing
- Made of 7-mil black, durable polyvinyl chloride and a thick 83-mil mastic roll
- Withstands a wide temperature range of 0 to 100 °F (-18 to 38 °C)
- RoHS 2011/65/EU Compliant
| Thickness | 2.3 mil |
| Product Form | Roll |
| Color | Black |
| Tape Width | 100 mm |
| Overall Length [Min] | 10 in |
| Type | Vinyl Electrical Tape |
| Grade | Premium |
| Elongation At Break | 2 |
| Shelf Life | 60 Months |
| Length | 10 ft |
| Adhesion Strength | 200 oz/in |
| Backing Material | PVC, Polyvinyl Chloride |
| Temperature Range [Max] | 194 °F |
| Adhesive | Rubber Mastic |
| Overall Length [Max] | 3 m |
| Backing Thickness | 0.18 mm |
| Weight | 2.32 LB |
| EAN or UPC | 54007112228 |

