- Bleach Odor Respirator
description
- Helps relieve annoying odors from bleach and other household cleansers. NIOSH approved: R95
features
- NIOSH-APPROVED R95 for at least 95 percent filtration efficiency against solid and liquid aerosols including oils
- CARBON LAYER helps reduce nuisance levels of acid gases*
- ADVANCED FILTER MEDIA for easier breathing
- CUSHIONING NOSE FOAM rests on bridge of nose for comfort
- LIGHTWEIGHT DESIGN for comfort
- TWO STRAP DESIGN with four-point stable attachment helps provide a secure seal
- CONVENIENT, DISPOSABLE DESIGN
- RECOMMENDED FOR use while using chlorine-based toilet bowl cleaner, oven cleaner and bleach
- MADE IN THE USA with globally sourced materials
- Contains no components made from natural rubber latex
- Package contents: 1
- *3M recommended for relief against nuisance level acid gas. Nuisance level refers to concentrations not exceeding the OSHA PEL or applicable government occupational exposure limits, whichever is lower.
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a regulated government (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
- Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.
| Faceseal | Yes |
| Respirator Style | Cup |
| Cartridge or Filter Included | Yes |
| Standard | OV/P95 |
| Filter Type | R95 |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Shelf Life | 5 Year |
| Weight | 2.05 LB |
| EAN or UPC | 51111022412 |

