- 400 Grit
- 4 1/2 in Length
- 2 7/8 in Width
description
- 3M™ Pro Grade Precision™ Edge Detailing Dual Angle Sanding Sponge is ideal for sanding painted surfaces and resists loading which allows for larger sanding coverage. The dual angles allows for precise sanding along edges and corners.
features
- Professional-grade foam keeps its shape for lasting use
- Angled sides are great for detailed sanding
- Premium mineral grits for effective hand sanding
- Suitable for wet sanding or dry sanding
- Sanding sponge will not discolor the surface you are sanding
- Conforms to your surface for easy sanding
- Resists clogging for lasting use
- Intended for use on most surfaces
- Available in a range of grits for a smooth finish
- Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
- Simply rinse and reuse
- For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Package contents: 1 sanding sponge
| Length | 4 1/2 in |
| Height | 1 in |
| Overall Length [Min] | 4.5 in |
| Grit | 180 |
| Color | Purple |
| Grade | Extra Fine |
| Sanding Type | Wet/Dry |
| Overall Height | 1 in, 25.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51111031230 |

