- 1.3 oz Container Size
- Cartridge Container Type
- Off-White Color
| Adhesion Strength | 1120 oz/in |
| Storage Temperature | 60 to 80 °F |
| Container Size | 1.3 oz |
| Mixing Ratio | 2:1 |
| Color | Off-White |
| Container Type | Cartridge |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Open Time @ 72 °F | 20 min |
| Adhesive | Epoxy |
| Shelf Life | 15 Months |
| Physical Form | Flowable Liquid |
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Hardness | 75 to 80 Shore D |
| Shear Strength @ 72 °F | 4500 psi |
| Setting Time | 2 h |
| Temperature Range [Max] | 175 °F |
| Weight | 0.0 LB |
| EAN or UPC | 51111072448 |

